Sharp
Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 60 in Distance Between Centers
Mfr # 1660L
Zoro # G5091779
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$32,552.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 7-1/2
- Phase Three
- Voltage 220/440V AC
- Frequency 60 Hz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA7)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- Sharp Finishing Tools