Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, 220V AC Volts, 15 hp HP, 60 Hz, Three Phase 100 in Distance Between Centers

  • Mfr # 22100B

  • Zoro # G5061843


product price: $68,879.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Primary Application
Metal Turning
Motor HP
15
Phase
Three
Voltage
220V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22100B
Zoro #
G5061843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
50 in
Overall Length
157 in
Gap Length (In.)
14-1/2
Overall Width
40 1/2 in
Bed Width (In.)
15-3/4
Bed Width
15 3/4 in
Gap Length
14 1/2 in
Overall Depth
157 in

Details

Item
Lathe
Primary Application
Metal Turning
Motor HP
15
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
22
Distance Between Centers
100 in
Horsepower
15 hp
Carriage Travel (In.)
100
Cross Travel (In.)
14-3/4
Number of Threads (In.)
44
Hz
60
Tailstock Taper
MT5
Number of Spindle Speeds
12
Cross Feed Rates
0.001 to 0.094
Thread Range (mm)
2 to 56
Features
Camlock Spindle, Direct Selection for Inch/Metric Threads, One Piece Cast Meehanite Bed, Quick Change Gearbox
Tailstock Travel (In.)
6-1/2
Number of Threads (mm)
40
Swing In Gap (In.)
31
Spindle Bore (In.)
4-47/64
Compound Travel (In.)
7-3/4
Longitudinal Feed Rates
0.002 to 0.032
Distance Between Centers (In.)
100
Thread Range (In.)
2 to 56
Swing Over Cross Slide (In.)
13-3/16
Includes
(4) 16 in Jaw Chucks, 20 in Faceplate, 4-Way Carriage Stop, 4-Way Tool Post, Coolant System, Follow Rest, Halogen Light, Rapid Transverse on Longitudinal, Steady Rest, Tailstock, Tool Kit
Spindle Taper
MT-5
Spindle Speed (RPM)
10 to 1000
Coolant Tank Capacity
10 gal.
Min. Threads per Inch
2
Max. Cross Feed
0.0094 in
Min. Spindle Speed
10 RPM
Number of Metric Threads
40
Spindle Nose Type
D1-11 Camlock
Min. Cross Feed
0.0010 in
Number of Inch Threads
44
Swing Over Bed
22 in
Application
Metal Turning
Max. Spindle Speed
1,000 RPM
Min. Metric Thread
0.5 mm (Module), 4 mm (D.P)
Swing In Gap
31 in
Spindle Bore
4 1/2 in
Max. Metric Thread
14 mm (Module), 56 mm (D.P)
Swing Over Cross Slide
13 3/16 in
Max. Threads per Inch
56
Metric Thread - Minimum
0.5 mm, 4 mm
Swing Over Gap
14 1/2 in
Spindle Nose Taper
D1-11 Camlock
Cross Feed - Minimum
0.001 in/rev
Spindle Speed - Minimum
10 RPM
Includes Collet Closer
No Collet Closer
Threads per Inch - Maximum
56
Series
22-B
Spindle Speed - Maximum
1,000 RPM
Cross Feed - Maximum
0.0094 in/rev
Threads per Inch - Minimum
2
Includes Taper Attachment
No Taper Attachment
Lathe Head Drive
Gear Drive
Metric Thread - Maximum
14 mm, 56 mm

Description

Lathe, Distance Between Centers 100 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 50 in, Overall Length 157 in, Overall Width 40 1/2 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT5, Spindle Nose Type D1-11 Camlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.