Zoro Homepage

Lathe, 220V AC Volts, 15 hp HP, 60 Hz, Three Phase 80 in Distance Between Centers

  • Mfr # 3080B

  • Zoro # G5061889


product price: $69,114.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Primary Application
Metal Turning
Motor HP
15
Phase
Three
Voltage
220V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080B
Zoro #
G5061889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
45 in
Overall Length
147 in
Overall Height
40 1/2 in
Gap Length (In.)
22
Bed Width (In.)
15-3/4
Bed Width
15 3/4 in
Gap Length
22 in
Overall Depth
147 in

Description

Lathe, Distance Between Centers 80 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 40 1/2 in, Overall Length 147 in, Overall Width 45 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT5, Spindle Nose Type D1-11 Camlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.