Zoro Homepage

Metric Conversion Calculator, 10 Digit

  • Mfr # SHREL344RB

  • Zoro # G5602493


product price: $33.39
/ea

Key Features

Display Digits
10
Display
LCD
Display Dimensions
10mm
Type
Portable
Functions
Change Sign, Markup/Down, Metric Conversion, Percent Add-On/Discount, Square Root
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHREL344RB
Zoro #
G5602493
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
10mm
Width
2 3/4 in
Length
4 3/4 in
Display Characters Height
10 mm
Size
2.75 x 4.68
Overall Depth
4.68 in
Display Height
9/16 in
Display Width
2 1/2 in
Overall Width
2 3/4 in
Overall Height
1/4 in

Details

Item
Desktop Calculator
Display Digits
10
Display
LCD
Type
Portable
Functions
Change Sign, Markup/Down, Metric Conversion, Percent Add-On/Discount, Square Root
Power Supply
Battery, Solar
Characteristics
+/- Switch Key, Metric Conversion
Includes
Batteries, Wallet Case
Product Type
Desktop Calculator
Display Notation
Numeric
Case
Wallet
Features
Memory
Number of Digits Displayed
10
Display Type
LCD
Display/Print
Display

Description

Desktop Calculator, Portable, Length 4 3/4 in, Width 2 3/4 in, Display Digits 10, Display LCD, Display Dimensions 10mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Markup/Down, Metric Conversion, Percent Add-On/Discount, Square Root, Colored Conversion Keys, Power Supply Battery, Solar, Includes Batteries, Wallet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.