Zoro Homepage

Microwave, Commercial, Digital Display

  • Mfr # R21LTF

  • Zoro # G2670236


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Commercial
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R21LTF
Zoro #
G2670236
UPC #
074000616509
Country of Origin
Thailand

Dimensions

Outside Width
20 1/2 in
Outside Height
12 1/8 in
Outside Depth
16 in
Overall Depth
16 in
Overall Width
20 1/2 in
Overall Height
12 1/8 in
Manufacturer Warranty Length
1 yr

Details

Microwave Item
Commercial
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1 cu ft
Voltage
120V AC
Power Levels
11
Output Watts
1000
Item
Professional Microwave
Residential / Commercial
Commercial
Microwave Turntable
No
Features
Computerized Touch Controls, Counter Check, Double Quantity Pad, Memory Check 3-Stage Programming
Standards
Commercial UL Listed E44459, DHHS, FCC, NSF
Color
Stainless Steel
1-Touch Settings
Yes
Energy Star Compliant
No
Plug Type
5-15R
Weight
37 lb

Description

Professional Microwave, Microwave Style Countertop, Oven Capacity 1 cu ft, Overall Height 12 1/8 in, Overall Width 20 1/2 in, Overall Depth 16 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Computerized Touch Controls, Counter Check, Double Quantity Pad, Memory Check 3-Stage Programming, Manufacturer Warranty Length 1 yr, Plug Type 5-15R, Power Levels 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.