Zoro Homepage

Microwave Oven, 12 3/8 in H, 20 3/8 in W

  • Mfr # ZSMC1452KH

  • Zoro # G914911307


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,100 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
1.4 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMC1452KH
Zoro #
G914911307
UPC #
074000622623
Country of Origin
China

Dimensions

Overall Height
12 3/8 in
Overall Depth
18 1/8 in
Overall Width
20 3/8 in
Manufacturer Warranty Length
1yr Limited
Interior Width
13 7/8 in
Interior Depth
16 1/8 in
Interior Height
10 3/8 in

Details

Microwave Style
Countertop
Cooking Wattage
1,100 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
1.4 cu ft
Voltage
120V
Microwave Turntable
Yes
Item
Microwave Oven
1-Touch Settings
Yes
Weight
36 lb
Features
+30 sec Key, Sensor Cook Menu
Power Levels
11
Standards
UL
Turntable Material
Glass
Plug Type
5-15
Energy Star Compliant
No

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 1.4 cu ft, Overall Height 12 3/8 in, Overall Width 20 3/8 in, Overall Depth 18 1/8 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,100 W, 1-Touch Settings Yes, Features +30 sec Key, Sensor Cook Menu, Interior Depth 16 1/8 in, Interior Height 10 3/8 in, Interior Width 13 7/8 in, Manufacturer Warranty Length 1yr Limited, Plug Type 5-15, Power Levels 11, Standards UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.