Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Oven, Preset Buttons, 1,000 W

  • Mfr # SMC1162KS

  • Zoro # G614534776


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC1162KS
Zoro #
G614534776
UPC #
-
Country of Origin
China

Dimensions

Interior Width
13 7/8 in
Interior Depth
14 1/8 in
Overall Depth
14 3/4 in
Overall Height
11 3/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
20 5/8 in
Interior Height
9 5/8 in

Details

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.1 cu ft
Voltage
120V AC
Turntable Material
Glass
Power Levels
11
Features
Preset Buttons: Auto Defrost, Express Cook, and Multi-Stage Cooking
Item
Microwave Oven
Energy Star Compliant
No
1-Touch Settings
Yes
Weight
31 lb
Standards
UL
Plug Type
5-15
Microwave Turntable
Yes

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 11 3/4 in, Overall Width 20 5/8 in, Overall Depth 14 3/4 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Preset Buttons: Auto Defrost, Express Cook, and Multi-Stage Cooking, Interior Depth 14 1/8 in, Interior Height 9 5/8 in, Interior Width 13 7/8 in, Manufacturer Warranty Length 1 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.