Zoro Homepage

Microwave, Professional, 1200 Watts, SS

  • Mfr # RCD1200M

  • Zoro # G0522541


product price: $1,480.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Commercial
Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD1200M
Zoro #
G0522541
UPC #
074000617292
Country of Origin
Thailand

Dimensions

Outside Width
17 1/2 in
Outside Height
13 5/8 in
Outside Depth
20 1/2 in
Overall Width
17 5/8 in
Overall Depth
22 5/8 in
Overall Height
13 3/4 in
Manufacturer Warranty Length
3 yr

Details

Microwave Item
Commercial
Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.75 cu ft
Voltage
120V AC
Color
Stainless Steel
Item
Professional Microwave
Output Watts
1200
1-Touch Settings
Yes
Residential / Commercial
Commercial
Standards
UL Listed
Microwave Turntable
No
Power Levels
11
Features
4-Stage Programming, Auto Voltage Sensor, Double/Triple Quantity Pads, Interior Exhaust Fan, Manual and Memory Programming, Self-Diagnostics
Includes
Perimeter Foot, 10 Memory Pre-Sets-100 Total, 11 Power Levels, Defrost Setting
Mounting Style
Countertop
Plug Type
5-20R
Energy Star Compliant
No
Weight
64 lb

Description

Professional Microwave, Microwave Style Countertop, Oven Capacity 0.75 cu ft, Overall Height 13 3/4 in, Overall Width 17 5/8 in, Overall Depth 22 5/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,200 W, 1-Touch Settings Yes, Features 4-Stage Programming, Auto Voltage Sensor, Double/Triple Quantity Pads, Interior Exhaust Fan, Manual and Memory Programming, Self-Diagnostics, Manufacturer Warranty Length 3 yr, Plug Type 5-20R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.