Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Mill/Drill Machine, 10" Swing, 10HP KHM-140

Mill/Drill Machine, 10" Swing, 10HP (Discontinued)

  • Mfr # KHM-140
  • Zoro # G7686913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHM-140
Zoro #
G7686913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
Not Included
Table Surface Height
37 in
Column Dia.
20 in
T-Slot Width
3/8 in

Details

Swing
10 in
Voltage
220V
RPM
45 to 1500
Item
Mill Drill Machine
Drilling Capacity Steel
1 1/2 in
Spindle Speed
45 to 1500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
10
Phase
3
Longitudinal Travel
55 in
Cross Travel
47 in
Amps
58.0/29.0
End Milling Capacity
3/4 in
Table Work Surface
31-1/2 in x 43-19/64 in
Spindle Travel
47 in
T-Slots
3/8"
Spindle to Table
47 in
Motor Type
Induction
Includes
(6) Leveling Blocks, (6) Sets Leveling Nuts and Bolts, Auto Lubrication System, Coolant System, Drawbar, Tool Kit
Hz
60
Corded/Cordless
Corded
Graduations
0.0010 in
Spindle
NT50
Spindle Taper
NT 50
Operation
Manual
Features
The X and Z Axes are Equipped with Ballscrews Which Ensures That the Table Moves Smoothly, Headstock, Table and Saddle are Equipped with Hydraulic Clamper and Servo Motors to Ensure Machining Accuracy, Spindle Headstock Balance is Accurately Taken and A Counter Weight Permits the Head to Travel Smoothly and to Retain Its Accuracy Stability, All Castings are Made of High Quality Cast Iron and are Stress Relieved, Fixed Quill Design
Head
Gear Drive
Motor Horsepower
10
Frequency
60Hz
Speed
45 to 1500 rpm
Power Source
Corded

Description

Mill Drill Machine, Phase 3, Swing 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.