Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Mill/Drill Machine, 10" Swing, 20, 7-1/2HP KMA-5H

Mill/Drill Machine, 10" Swing, 20, 7-1/2HP (Discontinued)

  • Mfr # KMA-5H
  • Zoro # G7686819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMA-5H
Zoro #
G7686819
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
Not Included
Table Surface Height
37 in
Column Dia.
20 in
T-Slot Width
3/8 in

Details

Swing
10 in
Voltage
220V
RPM
45 to 1500
Item
Mill Drill Machine
Drilling Capacity Steel
1 in
Spindle Speed
45 to 1500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
20, 7-1/2
Phase
3
Longitudinal Travel
78 45/64 in
Cross Travel
31 1/2 in
Amps
130.0/65.0
End Milling Capacity
3/4 in
Spindle
NT50
Graduations
0.0010 in
T-Slots
3/8"
Operation
Manual
Spindle Taper
NT 50
Motor Type
Induction
Features
Adjustable Backlash Eliminator, Auto Lube Table and Saddle Ways, Boring Capability, Certified Meehanite Casting, Electro-Magnetic Spindle Control, Eye Level vertical Head Control, Hardened and Ground Boxways, Hardened and Ground Gears, Honey Combed Ribbing, Pendant Style Operation Panel, Table and Saddle, Unique Sliding Saddle Base Design
Table Work Surface
29-1/2 in x 106-19/64 in
Spindle Travel
27 in
Head
Gear Drive
Spindle to Table
2 3/4 in to 30 5/16 in
Includes
(6) Leveling Blocks, (6) Sets Leveling Nuts and Bolts, Auto Lubrication System, Coolant System, Drawbar, Tool Kit
Hz
60
Corded/Cordless
Corded
Frequency
60Hz
Motor Horsepower
7 1/2, 20
Speed
45 to 1500 rpm
Power Source
Corded

Description

Mill Drill Machine, Phase 3, Swing 10 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.