Shop SHARP

MultiSync PN M652 65

  • Mfr # PNM652
  • Zoro # G216558330

product price: 
$
2,811.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
65"
HD Resolution
Yes
Width
57.3 in
Height
32.8 in
Minimum Operating Temperature
32°F (0°C)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNM652
Zoro #
G216558330
UPC #
74000703315
Country of Origin
China
Item
Digital Signage Display
HD Resolution
Yes
Minimum Operating Temperature
32°F (0°C)
Number of Network (RJ-45) Ports
2
Number of DisplayPorts
3
Maximum Operating Humidity
80%
DisplayPort Output
Yes
Aspect Ratio
16:9
Brightness
550 Nit
USB
Yes
Maximum Operating Temperature
104°F (40°C)
USB Type-C
Yes
Number of HDMI Outputs
1
Number of HDMI Inputs
2
Mount Type
Wall Mountable
DisplayPort
Yes
Response Time
8 ms
Package Contents
PN-M652 65" Ultra High-Definition Professional Display, AC Power Cord 3m, HDMI Cable 2.0m, IR Remote Control, Batterie
Digital Audio Optical Output
Yes
Orientation
Landscape/Portrait
Ethernet
Yes
Number of Screens
1
High Dynamic Range (HDR) Type
Hybrid Log Gamma (HLG), HDR10
Operation Hours
24-Hours/7 Days
Pixel Pitch
14.6 mil
VESA Mount Standard
400 x 400
Display Resolution
3840 x 2160
HDMI
Yes
Native Contrast Ratio
1,200:1
Energy Star
Yes
Number of HDMI 2.0 Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
Direct LED
Color Gamut
72% NTSC
Number of Audio Line Out
1
Scan Format
2160p
Number of DisplayPort Outputs
1
Minimum Operating Humidity
20%
Serial
Yes
RS-232C Input
Yes
High Dynamic Range (HDR)
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Display Screen Type
LCD
DisplayPort In
Yes
Product Line
MultiSync
Product Series
PN-M
Input Voltage
120 V AC, 230 V AC

Dimensions

Screen Size
65"
Width
57.3 in
Height
32.8 in
Bezel Width (Bottom)
0.55"
Depth(6)
2.3"
Bezel Width (Right)
0.43"
Color Depth
10-bit
Viewable Screen Size
64.50"
Bezel Width (Left)
0.43"
Bezel Width (Top)
0.43"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.