MULTISYNC
Mfr # PN-M862
Zoro # G822443808
product price: $5,919.99
/eaKey Features
Pixel Pitch
19.4 mil
Response Time
8 ms
Scan Format
2160p
VESA Mount Standard
400 x 400
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-M862
Zoro #
G822443808
UPC #
74000705142
Country of Origin
China
Dimensions
Color Depth
10-bit
Bezel Width (Top)
0.56"
Depth
3.3"
Bezel Width (Left)
0.56"
Bezel Width (Bottom)
0.56"
Height
43.3"
Width
75.9"
Bezel Width (Right)
0.56"
Viewable Screen Size
86"
Screen Size Class
86"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.