Zoro Homepage

Over-the-Counter Microwave, 1100W, Blk

  • Mfr # R1210T

  • Zoro # G5462788


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1100
Oven Capacity
1.5 cu. ft.
Outside Width
23.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1210T
Zoro #
G5462788
UPC #
076335038162
Country of Origin
China

Dimensions

Outside Width
23.9"
Outside Height
14.1"
Outside Depth
15.5"

Details

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1100
Oven Capacity
1.5 cu. ft.
Item
Over-the-Counter Microwave, 1100W, Blk
Microwave Turntable
Yes
Mounting Style
Over the Range
Power Levels
11
Color
Black

Description

Over-the-Counter Microwave, 1100W, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.