Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over-the-Counter Microwave, 1100W, Wht

  • Mfr # R1211T

  • Zoro # G5462727


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1100
Oven Capacity
1.5 cu. ft.
Outside Width
23.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1211T
Zoro #
G5462727
UPC #
74000610415
Country of Origin
China

Dimensions

Outside Width
23.9"
Outside Height
14.1"
Outside Depth
15.5"

Details

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1100
Oven Capacity
1.5 cu. ft.
Item
Over-the-Counter Microwave, 1100W, Wht
Microwave Turntable
Yes
Mounting Style
Over the Range
Power Levels
11
Color
White

Description

Over-the-Counter Microwave, 1100W, Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.