Zoro Homepage

Over-the-Counter Microwave, 850W

  • Mfr # R1874T

  • Zoro # G5462849


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
850 W
Oven Capacity
1.1 cu. ft.
Outside Width
29.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1874T
Zoro #
G5462849
UPC #
700115255295
Country of Origin
China

Dimensions

Outside Width
29.9"
Outside Height
16.3"
Outside Depth
15.3"

Details

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
850 W
Oven Capacity
1.1 cu. ft.
Item
Over-the-Counter Microwave
Mounting Style
Over the Range
Color
Stainless Steel
Power Levels
11
Microwave Turntable
Yes

Description

Over-the-Counter Microwave, Cooking Wattage 850 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.