Zoro Homepage

Pocket Calculator, LCD, 10 Display Digits

  • Mfr # EL-377WB

  • Zoro # G6123811


product price: $15.59
/ea

Key Features

Display Digits
10
Display
LCD
Display Dimensions
9/16 in H x 2 1/2 in W
Type
Portable
Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-377WB
Zoro #
G6123811
UPC #
074000019393
Country of Origin
China

Dimensions

Display Dimensions
9/16 in H x 2 1/2 in W
Depth
3/8 in
Length
4 3/4 in
Width
2 7/8 in
Overall Width
2 3/4 in
Overall Height
1/4 in
Display Height
9/16 in
Overall Depth
4.75 in
Display Width
2 1/2 in

Details

Item
Portable Calculator
Display Digits
10
Display
LCD
Type
Portable
Functions
Percentage, Square Root
Characteristics
Automatic Power Down, Backspace Bottom, Extra-Large Plus Bottom
Application
General Calculations
Power Supply
Battery, Solar
Includes
Batteries
Product Type
Portable Calculator
Features
Automatic Shut-Off, Independent Tax Key, Backspace Key
Display Type
LCD
Display/Print
Display
Number of Digits Displayed
10

Description

Portable Calculator, Portable, Length 4 3/4 in, Width 2 7/8 in, Depth 3/8 in, Display Digits 10, Display LCD, Display Dimensions 9/16 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Percentage, Square Root, General Calculations, Automatic Power Down, Backspace Bottom, Extra-Large Plus Bottom, Power Supply Battery, Solar, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.