Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printing Calculator 12 Characters LCD Power Adapter Battery

  • Mfr # EL1750V

  • Zoro # G616325686


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL1750V
Zoro #
G616325686
UPC #
-
Country of Origin
China

Description

Portable AC/DC printing calculator features a large 12-digit LCD display two-color serial printer with punctuation. Prints at approximately two lines per second in positive numbers in black negative numbers in red on standard size paper rolls. Features clock and calendar function and prints date and time. Cost/sell/margin keys allow for convenient calculation of cost price selling price and margins. Tax keys allow for easy tax calculations. Change calculation mode works as cash register. Enter total amount type in currency received and change will be calculated. Four-key memory includes memory plus memory minus recall memory and clear memory. Additional features include mark-up and +/- key floating F or fixed decimal 3 2 0 add A mode and heavy-duty metal paper holder. Includes AC adapter. Four AA batteries are optional.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.