Zoro Homepage

Printing Calculator, LCD, AC Voltage

  • Mfr # ELT3301

  • Zoro # G112167490


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Print Speed
8 Lines/sec
Power Supply
AC Voltage
Ink Type
Thermal
Functions
Change Sign, Constant Mode, First Factor Accumulation, Grand Total, Item Count, Mark Up, Store, Time Calculation Function
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELT3301
Zoro #
G112167490
UPC #
00074000701656
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Depth
9.65 in
Overall Width
8 1/2 in
Display Height
3/4 in
Display Width
2 1/2 in

Details

Item
Printing Calculator
Print Speed
8 Lines/sec
Power Supply
AC Voltage
Ink Type
Thermal
Functions
Change Sign, Constant Mode, First Factor Accumulation, Grand Total, Item Count, Mark Up, Store, Time Calculation Function
Display Type
LCD
Display/Print
Print
Features
Independent Tax Key, Backspace Key, Memory
Product Type
Printing Calculator
Number of Digits Displayed
12

Description

Printing Calculator, Print Speed 8 Lines/sec, Ink Type Thermal, Change Sign, Constant Mode, First Factor Accumulation, Grand Total, Item Count, Mark Up, Store, Time Calculation Function, Power Supply AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.