Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector

  • Mfr # XP-A201U-B

  • Zoro # G922806893


product price: $47,838.99
/ea
Free Shipping & Returns

Key Features

Normal Mode Lamp Life
20000 Hour
Number of Lamps
1
Throw Ratio
0.53 to 7.51
Output Scan Format
2160p
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-A201U-B
Zoro #
G922806893
UPC #
074000703896
Country of Origin
China

Dimensions

Depth
26"
Width
25.6"
Height
12.2"

Details

Item
LCD Projector
Normal Mode Lamp Life
20000 Hour
Number of Lamps
1
Throw Ratio
0.53 to 7.51
Output Scan Format
2160p
Network (RJ-45)
Yes
SDI
Yes
Maximum Projection Distance
141 ft
Max. Resolution
4096 x 2160
Video Signal Format
SECAM, PAL, PAL 60, PAL M, NTSC, NTSC 4.43, PAL N
Contrast Ratio
3,000,000:1
Batteries Included
Yes
USB
Yes
Native Aspect Ratio
16:10
Video Signal Standard
HDTV
Projection Method
Rear Ceiling, Ceiling, Front Ceiling, Front
Mount Type
Floor Mountable, Ceiling Mountable
HDMI Inputs
Yes
Minimum Vertical Sync
50 Hz
SDI Standard
3G-SDI
Maximum Vertical Sync
85 Hz
Minimum Projection Distance
42.96"
Lamp Type
Laser
Color
Black
Standard Mode Brightness
21000 lm
Operating Power Consumption
1530 W

Description

Sharp's A201U-B (black cabinet) is a 20,000-lumen (Center: 21,000lm) 4K Ready LCD RB laser projector with advanced professional installation features for higher education and corporate users. With its multitude of digital inputs, connection to any computer or high definition device is possible. Enjoy design and installation flexibility with a complete line of optional motorized lenses (lens shift, focus and zoom), roll free installation capabilities. The HDBaseT input provides a single connection for uncompressed full HD digital video, audio, ethernet power and various control signals. HDBaseT Repeater allows cascading of the signal for edge-blending or stacking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.