Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHREL501XBWH
Zoro #
G9626251
UPC #
074000019218
Country of Origin
China
Dimensions
Display Dimensions
12mm
Width
3 1/8 in
Length
5 3/4 in
Depth
1/2 in
Details
Item
Scientific Calculator
Display Digits
10
Display
LCD
Functions
Variable Statics, Complex Number, Percentage, Sin, Cos, Tan, Sinh, Cosh, Tanh, Memory, Square Root, 131 Functions
Power Supply
Battery
Includes
Hard Case
Description
Scientific Calculator, Length 5 3/4 in, Width 3 1/8 in, Depth 1/2 in, Display Digits 10, Display LCD, Display Dimensions 12mm, Variable Statics, Complex Number, Percentage, Sin, Cos, Tan, Sinh, Cosh, Tanh, Memory, Square Root, 131 Functions, Power Supply Battery, Includes Hard Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.