Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharp 12-Digit Commercial Calculator, QS2760H, 2 Color, 9-7/8" X 12-1/2" X 3", Light Grey

  • Mfr # QS2760H

  • Zoro # G804925162


product price: $529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS2760H
Zoro #
G804925162
UPC #
74000017177
Country of Origin
China

Description

Sharp 12-digit commercial calculator, qs2760h, 2 color, 9-7/8" x 12-1/2" x 3", light grey commercial printing/display calculator features an easy-to-read, 17mm, fluorescent blue 12-digit display. Fast and quiet, printing 4.8 lines per second in two colors with positive numbers in black and negative numbers in red. Calculator prints up to 12 numerals and two symbols per line and three-digit punctuation. Multiple use key simplifies business calculations to save time and increase efficiency by handling functions like margin, markup, selling prices, costs, and percent changes. Other functions include two independently accessible four-key and grand total memories, tax calculations from stored tax rate memory, grand total, average keys, item counter, two-key rollover, double zero key, sign-change and right-shift key. Easy-touch keyboard offers contoured plus/equal and minus/equal keys, and multiplication, zero, and plus/equal keys are extra-large. Decimal positions are floating or fixed (6, 3, 2, 1, 0). Calculator runs on ac power. functions margin markup costs percentage tax grand total convenient mu key decimal point item counter 2-key rollover double zero key sign-change right-shift keys average keys additional information display type: fluorescent display characters height: 17 mm (0.28 inches) printing paper: 57mm- 58mm width 80mm diameter punctuation: automatic 3 digit punctuation this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.