Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Sharp 65In 4K Uhd Smart Tv With Hdr LC65Q7000U

Sharp 65In 4K Uhd Smart Tv With Hdr (Discontinued)

  • Mfr # LC65Q7000U
  • Zoro # G2060238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC65Q7000U
Zoro #
G2060238
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Height
35.7"
Width
57.5"
Depth
13.1"

Details

HD Resolution
4K
Input Voltage
120 V AC
Features
AquoDimming, Media Player, Digital Noise Reduction, High Dynamic Range (HDR), Web Browser, Local Dimming, Parental Control, Sleep Timer, Progressive Scan, RF Antenna Input, UHD Upscaler
Product Type
Smart LED-LCD TV
Color
Black
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.