Zoro Homepage

SHR Desktop CalculatorBlue

  • Mfr # ELM335BBL

  • Zoro # G909852073


product price: $45.29
/ea

Key Features

Display Digits
10
Display
LCD
Color
Dark Blue
Power Supply
Battery/Solar
Functions
+/- Function, Rounding Switch, Decimal Setting, Accumulation Function, Answer Check, Item Counter, Sigma, Conversion Function, Tax Calculation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM335BBL
Zoro #
G909852073
UPC #
74000100060
Country of Origin
China

Dimensions

Battery Size
LR44

Details

Item
Simple Calculator
Display Digits
10
Display
LCD
Color
Dark Blue
Power Supply
Battery/Solar
Functions
+/- Function, Rounding Switch, Decimal Setting, Accumulation Function, Answer Check, Item Counter, Sigma, Conversion Function, Tax Calculation
Characteristics
Sign Change, Fixed Angled Display, Independent Memory, Automatic Power Down, Durable, Dual Power; Environmentally Friendly
Material
Plastic
Mounting
Desktop
Number of Batteries
1
Buttons & Keys
Automatic Tax, Percent, Backspace, Extra-Large Plus, Double Zero

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.