
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC1132CS
Zoro #
G5461920
UPC #
074000620087
Country of Origin
China
Dimensions
Outside Width
20.3"
Outside Height
12"
Outside Depth
14.9"
Details
Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1000
Oven Capacity
1.1 cu. ft.
Item
Countertop Microwave
Microwave Turntable
Yes
Mounting Style
Countertop
Power Levels
10
Color
Stainless Steel
Description
Countertop Microwave, Microwave Style Countertop, Cooking Wattage 1,000 W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.