Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XP A104U B LCD Projector

  • Mfr # XP-A104U-B

  • Zoro # G322702092


product price: $22,469.99
/ea
Free Shipping & Returns

Key Features

Video Signal Format
PAL, PAL N, PAL 60, SECAM, PAL M, NTSC, NTSC 4.43
Voltage Frequency
60 Hz
Video Signal Standard
HDTV
Network (RJ-45)
Yes
HD Resolution
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-A104U-B
Zoro #
G322702092
UPC #
074000704565
Country of Origin
China

Dimensions

Depth
8.5"
Height
19.3"
Width
23.6"

Details

Video Signal Format
PAL, PAL N, PAL 60, SECAM, PAL M, NTSC, NTSC 4.43
Voltage Frequency
60 Hz
Video Signal Standard
HDTV
Network (RJ-45)
Yes
HD Resolution
Yes
Color
Black
Item
LCD Projector
Standby Power Consumption
800 mW
Lamp Type
Laser
USB
Yes
Batteries Included
Yes
Operating Power Consumption
750 W
Output Scan Format
2160p
Projection Method
Ceiling, Rear Ceiling, Front Ceiling, Front, Rear
Package Contents
A Series XP-A104U-W LCD ProjectorRemote ControlBatteriesPower CordQuick start guideCable coverProduct registration card.
Max. Resolution
4096 x 2160
HDMI Inputs
Yes
Number of Lamps
1
Standard Mode Brightness
10500 lm
Mount Type
Floor Mountable, Ceiling Mountable
Throw Type
Ultra Short Throw
High Dynamic Range (HDR) Type
HDR10
Maximum Projection Distance
68.50 ft
Contrast Ratio
3,000,000:1
Native Aspect Ratio
21:9
Minimum Projection Distance
30"
Normal Mode Lamp Life
20000 Hour

Description

The Sharp A104U B black cabinet is a 10,000 lumen, WUXGA resolution, LCD, laser projector with advanced professional installation features for higher education and corporate users. Sharp's sealed LCD cooling system allows for a filter free design while delivering extremely quiet operation. With its multitude of digital inputs, connection to any computer or high definition device is possible. Enjoy installation flexibility with a complete line of optional motorized lenses powered shift, focus and zoom, roll free installation capabilities and ProAssist software support. The HDBaseT input provides a single connection for uncompressed full HD digital video, audio, ethernet and various control signals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.