Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XP A104U W LCD Projector

  • Mfr # XP-A104U-W

  • Zoro # G122702162


product price: $22,469.99
/ea
Free Shipping & Returns

Key Features

Height
19.3"
Projection Method
Ceiling, Front Ceiling, Front, Rear, Rear Ceiling
Color
White
High Dynamic Range (HDR) Type
HDR10
HD Resolution
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XP-A104U-W
Zoro #
G122702162
UPC #
074000704558
Country of Origin
China

Dimensions

Height
19.3"
Width
23.6"
Depth
8.5"

Details

Projection Method
Ceiling, Front Ceiling, Front, Rear, Rear Ceiling
Color
White
High Dynamic Range (HDR) Type
HDR10
HD Resolution
Yes
Max. Resolution
4096 x 2160
Video Signal Format
NTSC 4.43, PAL, PAL 60, PAL N, NTSC, PAL M, SECAM
Item
LCD Projector
Minimum Projection Distance
30"
Lamp Type
Laser
USB
Yes
Number of Lamps
1
HDMI Inputs
Yes
Native Aspect Ratio
21:9
Batteries Included
Yes
Video Signal Standard
HDTV
Output Scan Format
2160p
Standby Power Consumption
800 mW
Operating Power Consumption
750 W
Package Contents
A Series LCD ProjectorRemote ControlBatteriesPower CordQuick start guideCable coverProduct registration card.
Normal Mode Lamp Life
20000 Hour
Mount Type
Floor Mountable, Ceiling Mountable
Standard Mode Brightness
10500 lm
Network (RJ-45)
Yes
Contrast Ratio
3,000,000:1
Throw Type
Ultra Short Throw
Maximum Projection Distance
68.50 ft
Voltage Frequency
60 Hz

Description

The Sharp A104U W white cabinet is a 10,000 lumen, WUXGA resolution, LCD, laser projector with advanced professional installation features for higher education and corporate users. Sharp's sealed LCD cooling system allows for a filter free design while delivering extremely quiet operation. With its multitude of digital inputs, connection to any computer or high definition device is possible. Enjoy installation flexibility with a complete line of optional motorized lenses powered shift, focus and zoom, roll free installation capabilities and ProAssist software support. The HDBaseT input provides a single connection for uncompressed full HD digital video, audio, ethernet and various control signals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.