Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XP A155U B LCD Projector

  • Mfr # XP-A155U-B

  • Zoro # G822702134


product price: $29,034.99
/ea
Free Shipping & Returns

Key Features

SDI Standard
3G-SDI
SDI
Yes
Output Scan Format
2160p
Max. Resolution
4096 x 2160
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XP-A155U-B
Zoro #
G822702134
UPC #
074000704541
Country of Origin
China

Dimensions

Depth
9.4"
Maximum Diagonal Image Size
41.67 ft
Minimum Diagonal Image Size
60"
Width
23.6"
Height
19.3"

Details

SDI Standard
3G-SDI
SDI
Yes
Output Scan Format
2160p
Max. Resolution
4096 x 2160
Network (RJ-45)
Yes
Native Aspect Ratio
21:9
Standard Mode Brightness
15000 lm
Maximum Projection Distance
261.90 ft
Normal Mode Lamp Life
20000 Hour
Standby Power Consumption
400 mW
Projection Method
Front, Rear Ceiling, Rear, Front Ceiling, Ceiling
Operating Power Consumption
960 W
Contrast Ratio
3,000,000:1
Video Signal Format
PAL 60, NTSC, PAL, SECAM, NTSC 4.43, PAL N, PAL M
Minimum Projection Distance
26.04"
Package Contents
A Series A155U LCD ProjectorRemote ControlBatteriesPower CordQuick start guideProduct registration card.
Mount Type
Floor Mountable, Ceiling Mountable
Lamp Type
Laser
Color
Black
Video Signal Standard
HDTV
USB
Yes
Voltage Frequency
60 Hz
Item
LCD Projector
HDMI Inputs
Yes
Number of Lamps
1
Batteries Included
Yes

Description

The Sharp A155U B black cabinet is a 15,000 center lumen, WUXGA resolution, LCD, laser projector with advanced professional installation features for higher education and corporate users. Sharp's sealed LCD cooling system allows for a filter free design while delivering extremely quiet operation. With its multitude of digital inputs, connection to any computer or high definition device is possible. Enjoy installation flexibility with a complete line of optional motorized lenses powered shift, focus and zoom, roll free installation capabilities and ProAssist software support. The HDBaseT input provides a single connection for uncompressed full HD digital video, audio, ethernet and various control signals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.