Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XP A155U W LCD Projector

  • Mfr # XP-A155U-W

  • Zoro # G222702116


product price: $29,034.99
/ea
Free Shipping & Returns

Key Features

Contrast Ratio
3,000,000:1
Normal Mode Lamp Life
20000 Hour
Package Contents
A Series XP-A155U LCD ProjectorRemote ControlBatteriesPower CordQuick start guideProduct registration card.
Mount Type
Floor Mountable, Ceiling Mountable
Maximum Projection Distance
261.90 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-A155U-W
Zoro #
G222702116
UPC #
074000704534
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
41.67 ft
Depth
9.4"
Minimum Diagonal Image Size
60"
Width
23.6"
Height
19.3"

Details

Contrast Ratio
3,000,000:1
Normal Mode Lamp Life
20000 Hour
Package Contents
A Series XP-A155U LCD ProjectorRemote ControlBatteriesPower CordQuick start guideProduct registration card.
Mount Type
Floor Mountable, Ceiling Mountable
Maximum Projection Distance
261.90 ft
SDI Standard
3G-SDI
SDI
Yes
Batteries Included
Yes
Voltage Frequency
60 Hz
Lamp Type
Laser
Color
White
Network (RJ-45)
Yes
Projection Method
Front, Rear, Ceiling, Front Ceiling, Rear Ceiling
Item
LCD Projector
Number of Lamps
1
Video Signal Format
PAL, NTSC, PAL 60, PAL N, NTSC 4.43, PAL M, SECAM
USB
Yes
Standard Mode Brightness
15000 lm
Operating Power Consumption
960 W
Output Scan Format
2160p
Max. Resolution
4096 x 2160
Standby Power Consumption
400 mW
Native Aspect Ratio
21:9
Minimum Projection Distance
26.04"
Video Signal Standard
HDTV
HDMI Inputs
Yes

Description

The Sharp A155U W white cabinet is a 15,000 center lumen, WUXGA resolution, LCD, laser projector with advanced professional installation features for higher education and corporate users. Sharp's sealed LCD cooling system allows for a filter free design while delivering extremely quiet operation. With its multitude of digital inputs, connection to any computer or high definition device is possible. Enjoy installation flexibility with a complete line of optional motorized lenses powered shift, focus and zoom, roll free installation capabilities and ProAssist software support. The HDBaseT input provides a single connection for uncompressed full HD digital video, audio, ethernet and various control signals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.