Sharpie SAN2093224 0.5 mm Rollerball Pens; Assorted - Pack of 4

  • Mfr # SAN2093224

  • Zoro # G504163925


product price: $35.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN2093224
Zoro #
G504163925
UPC #
71641171367
Country of Origin
China

Description

Sharpie Rollerball Pens - 0.5 mm Pen Point Size

Features
  • 0.5mm point creates sharp, fine lines for precise writing
  • Premium metal clip secures to various locations
  • Comfortable grip ensures enhanced control
  • Perfect for everyday use at home, office, school and more
  • Pack of 4
Specifications
  • Product Type: Rollerball Pen
  • Pen Point Size: 0.5 mm
  • Grip Type: Comfort
  • Clip Material: Metal
  • Width: 0.3"
  • Length: 0.3"
  • Assembly Required: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.