Zoro Homepage

Pneumatic Valve Actuators

  • Mfr # 4350017340

  • Zoro # G422632008


product price: $668.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350017340
Zoro #
G422632008
UPC #
-
Country of Origin
China

Description

SPNII 125 DA 36mm, Air Connection Size 1/4 in, ClosingTime 1.1 sec, Compatible Valve Type Ball, Force at 120 psi 4,047 lb-in, Force at 80 psi 2,664 lb-in, Housing Material Extruded Aluminum, Includes Positioner Positioner Included, Manufacturer Series SPNII, Opening Time 0.8 sec, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 5 15/16 in, Overall Length 13 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.