2-1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline (Discontinued)
- Mfr # SV13SER1767
- Zoro # G3149973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV13SER1767
Zoro #
G3149973
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2 1/2 in
Details
Item
Pneumatic Actuated Ball Valve
Body Material
Carbon Steel
Connection Type
FNPT
Temp. Range
0 Degrees to 300 Degrees F
Ball Valve Product Group
Actuated
Port
Full
Max. Pressure
1000 psi WOG, 100 psi Steam
Max. Inlet Pressure
145 psi
Ball Valve Basic Body Material
Carbon Steel
Stem Material
316 Stainless Steel
Seat Material
TFM
Body Seal Material
PTFE
Required Pressure
40 psi
Operation
Double Acting
Valve Structure
3-Piece
Standards
ASTM A216
Body Style
Inline
Ball Material
316 stainless steel
Mount
Direct
Description
Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 2 1/2 in, Connection Type FNPT, Full Port, Max. Pressure 1000 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.