This item is Discontinued.

Sharpie Black, Blue, Green, Orange, Pink, Purple, Red, Yellow Stained Fabric Markers, 8 PK 1779005

Black, Blue, Green, Orange, Pink, Purple, Red, Yellow Stained Fabric Markers, 8 PK (Discontinued)

  • Mfr # 1779005
  • Zoro # G4176168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1779005
Zoro #
G4176168
UPC #
071641032040
Country of Origin
Korea, Republic of

Dimensions

Tip Size
Medium

Details

Item
Stained Fabric Markers
Color
Black; Blue; Green; Orange; Pink; Purple; Red; Yellow
Ink Color
Black, Blue, Green, Orange, Pink, Purple, Red, Yellow
Point Type
Brush
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Series
Stainedâ„¢
Marker Grade
General Use

Description

Markers Brand SHARPIE, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.