Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Marker Set, Black, Blue, Green, Red, Fine Tip, 4 PK

  • Mfr # 30174PP

  • Zoro # G2152265


product price: $7.19
/pk 4, $1.80/ea

Key Features

Ink Color
Black, Blue, Green, Red
Tip Size
Fine
Marker Tip
Fine
Marker Cap
Capped
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174PP
Zoro #
G2152265
UPC #
00071641301740
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Permanent Marker Set
Ink Color
Black, Blue, Green, Red
Marker Tip
Fine
Marker Cap
Capped
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Waterproof
Water-Resistant
Marker Set Ink Colors 
Black, Blue, Green, Red
Marker Ink Color
Assorted Metallic
Standards
ACMI AP, ASTM D-4236
Marker Set Ink Colors
Black, Blue, Green, Red
Barrel Type
Standard
Marker Set Ink Colors 
Black, Blue, Green, Red
Includes Pen Cushion
Cushion Not Included
Number of Tips
Single
Toxicity
Non-Toxic
Number Included
1
Washable
Non-Washable
Pen Tip
1 mm
Irradiated
Non-Irradiated
Package Type
Peggable Box
Erasable
Non-Erasable
Series
Sharpie(R) Fine Tip Permanent Marker
Cleanroom Standard
Not Cleanroom Certified
Number of Markers
4

Description

Permanent Marker Set, Assorted Metallic, Black, Blue, Green, Red, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards ACMI AP, ASTM D-4236, Markers Brand SHARPIE, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.