Black, Blue, Green, Red Twin Tip Permanent Marker Set, 4 PK (Discontinued)
- Mfr # 37030PP
- Zoro # G3423235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37030PP
Zoro #
G3423235
UPC #
071641370302
Country of Origin
United States
Dimensions
Tip Size
Fine/Ultra Fine
Details
Item
Twin Tip Permanent Marker Set
Ink Color
Black, Blue, Green, Red
Marker Tip
Fine, Ultra Fine
Marker Cap
Capped
Features
Permanent Ink
Standards
AP Certified Nontoxic
Waterproof
Waterproof
Barrel Type
Standard
Marker Set Ink ColorsĀ
Black, Blue, Green, Red
Marker Tip Combination
Ultra Fine/Fine
Marker Set Ink Colors
Black, Blue, Green, Red
Marker Ink Color
Assorted
Number of Markers
4
Irradiated
Non-Irradiated
Number of Tips
Twin
Cleanroom Standard
Not Cleanroom Certified
Metal Detectable
Not Metal Detectable
Pen Tip
0.2 mm, 1 mm
X-Ray Detectable
Not X-Ray Detectable
Description
Twin Tip Permanent Marker Set, Assorted, Black, Blue, Green, Red, Marker Tip Fine, Ultra Fine, Marker Cap Capped, Barrel Type Standard, Waterproof Waterproof, Standards AP Certified Nontoxic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.