
Black Permanent Marker, Fine Tip
Mfr # 35010
Zoro # G106436472
product price: $1.29
/eaSold in multiples of 36 for $46.44
Key Features
Ink Color
Black
Marker Tip
Fine
Features
Quick-drying Ink
Ink Type
Alcohol Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35010
Zoro #
G106436472
UPC #
71641300514
Country of Origin
China
Details
Item
Permanent Marker
Ink Color
Black
Marker Tip
Fine
Features
Quick-drying Ink
Ink Type
Alcohol Based
Description
As the original pen-style permanent marker and industry standard, the sharpie fine point makes a lasting impression on most surfaces. This marker’s water-resistant ink encourages multiple project uses. AP Certified Nontoxic formula is quick drying for a superior marking experience.
- • Permanent on most surfaces
- • Fade and water resistant
- • Quick-drying ink
- • Nontoxic formula
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.