Zoro Homepage
This item is Discontinued.
Sharpie Black Permanent Marker, Ultra Fine Tip, 12 PK 35001

Black Permanent Marker, Ultra Fine Tip, 12 PK (Discontinued)

  • Mfr # 35001
  • Zoro # G0162197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001
Zoro #
G0162197
UPC #
071641350014
Country of Origin
Mexico

Dimensions

Tip Size
Extra Fine

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Ultra Fine
Features
Capped
Waterproof
Yes
Marker Cap
Capped
Marker Ink Color
Black
Standards
AP Certified Nontoxic

Description

Permanent Marker, Black, Marker Tip Ultra Fine, Marker Cap Capped, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.