Blue Markers, 12 PK
Mfr # 38203
Zoro # G6193000
product price: $16.29
/pk 12, $1.36/eaKey Features
Color
Blue
Ink Color
Blue
Tip Size
Medium
Barrel Type
Anti Roll
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38203
Zoro #
G6193000
UPC #
071641382039
Country of Origin
United States
Dimensions
Tip Size
Medium
Details
Item
Markers
Color
Blue
Ink Color
Blue
Barrel Type
Anti Roll
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
General Use
Marker Ink Type
Permanent
Description
Marker,Sharpie,Chiseltip,Blue,PK12, Package Quantity 12
- Permanent ink marks on paper, plastic, metal, and most other surfaces.
- Intensely brilliant colors create eye-popping, vibrant impressions.
- Remarkably resilient ink dries quickly and resists fading and water.
- Endlessly versatile chisel tip is perfect for countless uses in the classroom, office, home, and beyond.
- Colorful options; available in eight vividly original colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.