Chalk Marker, Bullet Tip, Capped, 5 PK
Mfr # 2103011
Zoro # G214235745
product price: $23.79
/pk 5, $4.76/eaKey Features
Marker Tip
Bullet
Marker Cap
Capped
Standards
ACMI AP, ASTM D-4236
Barrel Type
Pen Style
Washable
Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2103011
Zoro #
G214235745
UPC #
-
Country of Origin
Kazakhstan
Details
Item
Chalk Marker
Marker Tip
Bullet
Marker Cap
Capped
Standards
ACMI AP, ASTM D-4236
Barrel Type
Pen Style
Washable
Washable
Includes Pen Cushion
Cushion Not Included
Number of Markers
5
Metal Detectable
Not Metal Detectable
Marker Set Ink Colors
Blue, Green, Neon Yellow, Red, White
Irradiated
Non-Irradiated
Toxicity
Non-Toxic
Number Included
5
Waterproof
Not Waterproof
Cleanroom Standard
Not Cleanroom Certified
Erasable
Erasable
Package Type
Classroom Set
Number of Tips
Single
Marker Ink Color
Assorted
X-Ray Detectable
Not X-Ray Detectable
Green Certification or Other Recognition
AP Certified Nontoxic
Description
Chalk Marker, Assorted, Blue, Green, Neon Yellow, Red, White, Marker Tip Bullet, Marker Cap Capped, Barrel Type Pen Style, Washable Washable, Waterproof Not Waterproof, Standards ACMI AP, ASTM D-4236
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.