Shop SHARPIE
See all product information
Create Account
Creative Markers, Bullet Tip, Yellow, 6PK
Mfr # 2218063
Zoro # G723334052
product price:Â $19.59
/pk 6, $3.27/eaKey Features
Marker Grade
General Use
Marker Type
Permanent
Marker Tip
Bullet
Marker Ink Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2218063
- Zoro #
- G723334052
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Marker
- Marker Grade
- General Use
- Marker Type
- Permanent
- Color
- Yellow
- Marker Tip
- Bullet
- Marker Ink Type
- Permanent
Description
Bring your artistic vision to life with Sharpie Creative Markers! These acrylic markers feature stunning paint-like ink that glides across the page with the control of a marker. The water-based ink won't bleed through paper, so your work stays clean. The bright color markers create vibrant marks on light and dark surfaces and boldly mark on paper, metal, wood, ceramic, glass, rock and canvas. The colors beautifully layer to add dimension to your work. What's more, there's no need to prime these brush tip markers-simply uncap and go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.