Extreme Marker, Black, Fine Tip, Capped, 12 PK
Mfr # 1927432
Zoro # G0689818
product price: $20.19
/pk 12, $1.68/eaKey Features
Ink Color
Black
Tip Size
Fine
Marker Tip
Fine
Marker Cap
Capped
Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1927432
Zoro #
G0689818
UPC #
071641087293
Country of Origin
United States
Dimensions
Tip Size
Fine
Details
Item
Extreme Marker
Ink Color
Black
Marker Tip
Fine
Marker Cap
Capped
Waterproof
Waterproof
Marker Ink Color
Black
Point Type
Bullet
Standards
Permanent,Fade Resistant
Features
All-Weather, Fade-Resistant Ink, Permanent Ink
Washable
Non-Washable
Barrel Type
Standard
Number of Markers
12
Series
Sharpie(R) Extreme Fine Tip Permanent Marker
Irradiated
Non-Irradiated
Marker Set Ink Colors
(12) Black
Cleanroom Standard
Not Cleanroom Certified
Number Included
1
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Not Included
Package Type
Flip-Lid Box
Toxicity
Non-Toxic
Number of Tips
Single
Pen Tip
1.1 mm
Description
Permanent Marker, Black, (12) Black, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.