
FASHION BARREL PEN, MEDIUM 0.7 MM, BLACK INK, PEARL WHITE BARREL, DOZEN
Mfr # 2126236
Zoro # G110826955
product price: $23.79
/eaKey Features
Ink Color
Black
Features
Bleed Proof
Pen Grip
Comfort
Point Type
Medium
Barrel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2126236
Zoro #
G110826955
UPC #
71641186392
Country of Origin
United States
Details
Ink Color
Black
Item
Gel Pen
Features
Bleed Proof
Pen Grip
Comfort
Point Type
Medium
Barrel Color
White
Ink Type
Gel-based
Grip Material
Rubber
Description
The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no- smear, no-bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. The contoured rubber grip makes for comfortable writing during any task. Sharpie S-Gel offers a smooth writing experience perfect for homes, schools, or offices. Pen Sub-Brand & Product Family: S-Gel Fashion Barrel; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.