Fine Point Permanent Marker, Fine Marker Point, Black Ink, Alcohol Based, 5PK
- Mfr # 30665PPA
- Zoro # G723364745
product price:Â
$
6.35
/pk of 5, $1.27/ea
Sold in multiples of 2Â pks for
$12.70
Key Features
Ink Color
Black
Standards
AP Certified
Features
Water Resistant Ink, Durable Tip, Fade Resistant, Quick-drying Ink, Smear Proof Ink, Non-toxic, Indelible
Ink Type
Alcohol Based
Tip Size
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30665PPA
- Zoro #
- G723364745
- UPC #
- 71641306653
- Country of Origin
- United States
Dimensions
- Tip Size
- Fine
Details
- Ink Color
- Black
- Standards
- AP Certified
- Features
- Water Resistant Ink, Durable Tip, Fade Resistant, Quick-drying Ink, Smear Proof Ink, Non-toxic, Indelible
- Item
- Permanent Marker
- Ink Type
- Alcohol Based
Description
Permanent ink proudly marks on paper, plastic, metal and most other surfaces, Intensely brilliant colors create eye-popping, vibrant impressions, Remarkably resilient ink dries quickly and resists fading and water; AP certified, Endlessly versatile fine tip generates impressively bold, detailed marks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.