Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Tip Permanent Marker, Fine Bullet Tip, Blue, PK12

  • Mfr # 30003

  • Zoro # G001847823


product price: $16.19
/pk 12, $1.35/ea

Key Features

Tip Size
Fine
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Type
Permanent
Weight
0.298 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003
Zoro #
G001847823
UPC #
71641300033
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Markers
Color
Blue
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Type
Permanent
Weight
0.298 lbs
Marker Grade
General Use

Description

Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.