Shop SHARPIE
See all product information
Create Account
Flip Chart Marker, Assorted Colors, PK8
- Mfr # 22480PP
- Zoro # G821692290
product price:Â
$
9.55
/pk of 8, $1.19/ea
Sold in multiples of 12Â pks for
$114.60
Key Features
Series
Flip Chart
Toxicity
Non-Toxic
Marker Cap
Capped
Marker Ink Color
Assorted
Package Type
Classroom Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22480PP
- Zoro #
- G821692290
- UPC #
- 00071641224803
- Country of Origin
- United States
- Series
- Flip Chart
- Item
- FLIP CHART MARKERS
- Toxicity
- Non-Toxic
- Marker Cap
- Capped
- Marker Ink Color
- Assorted
- Package Type
- Classroom Set
- Erasable
- Non-Erasable
- Features
- Water-Resistant Ink
- Number of Markers
- 8
- Number of Tips
- Single
- Marker Set Ink Colors
- Black, Blue, Brown, Green, Orange, Purple, Red
- Washable
- Non-Washable
- Marker Tip
- Bullet
- Barrel Type
- Standard
Dimensions
- Fits Chest Size
- Water-Resistant Ink
Description
FLIP CHART MARKERS, Assorted, Black, Blue, Brown, Green, Orange, Purple, Red, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Standards Not Applicable, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.