Shop SHARPIE
See all product information
Create Account
Highlighter, PK4
- Mfr # 2102110
- Zoro # G723781726
product price:Â
$
3.45
/pk of 4, $0.86/ea
Key Features
Marker Set Ink Colors
Blue, Fluorescent Pink, Orange, Yellow
Barrel Type
Pen Style
Number of Tips
Single
Toxicity
Non-Toxic
Features
Fluorescent Ink, Pocket Clip Included, Smear-Resistant Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102110
- Zoro #
- G723781726
- UPC #
- 00071641174603
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Fluorescent Ink, Pocket Clip Included, Smear-Resistant Ink
Details
- Item
- Highlighter
- Marker Set Ink Colors
- Blue, Fluorescent Pink, Orange, Yellow
- Barrel Type
- Pen Style
- Number of Tips
- Single
- Toxicity
- Non-Toxic
- Features
- Fluorescent Ink, Pocket Clip Included, Smear-Resistant Ink
- Standards
- ACMI Approved Non-Toxic
- Marker Ink Color
- Assorted
- Ink Type
- Liquid
- Includes Pen Cushion
- Cushion Not Included
- Metal Detectable
- Not Metal Detectable
- Refillable
- Non-Refillable
- X-Ray Detectable
- Not X-Ray Detectable
Description
Highlighter, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Blue, Fluorescent Pink, Orange, Yellow, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards ACMI Approved Non-Toxic, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.