Highlighter, Pocket Style, Assorted, PK12
Mfr # SAN27145
Zoro # G4178259
product price: $10.25
/pk 12, $0.85/eaKey Features
Ink Color
3 Fluorescent Yellow, 2 Blue, 2 Fluorescent Green, 2 Fluorescent Orange, 2 Fluorescent Pink, 1 Lavender
Barrel Type
Pocket
Point Type
Chisel
Features
Pocket Clip
Number of Markers
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAN27145
Zoro #
G4178259
UPC #
071641271456
Country of Origin
United States
Details
Item
Highlighter Set
Ink Color
3 Fluorescent Yellow, 2 Blue, 2 Fluorescent Green, 2 Fluorescent Orange, 2 Fluorescent Pink, 1 Lavender
Barrel Type
Pocket
Point Type
Chisel
Features
Pocket Clip
Number of Markers
12
Highlighter Style
Pen
Highlighter Ink Color Assortment
(3) Fluorescent Yellow; (2) Blue; (2) Fluorescent Green; (2) Fluorescent Orange; (2) Fluorescent Pink; (1) Lavender
Grip Type
Smooth
Highlighter Ink Color
Assorted
Highlighter Barrel Color Assortment
(3) Yellow; (2) Blue; (2) Green; (2) Orange; (2) Pink; (1) Lavender
Highlighter Barrel Color
Assorted
Irradiated
Non-Irradiated
Description
Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.
- • The ink is specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more.
- • Versatile chisel tip is ideal for both highlighting and underlining.
- • Color won't fade type or bleed through most paper.
- • Quick drying, odorless ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.