Zoro Homepage

Highlighter, Standard, Assorted, PK12

  • Mfr # 27145

  • Zoro # G610905181


product price: $7.69
/pk 12, $0.64/ea

Key Features

Features
Pocket Clip Included, Smear-Resistant Ink
Standards
ACMI AP
Marker Ink Color
Assorted
Marker Tip
Chisel
Marker Set Ink Colors
(2) Blue, (2) Fluorescent Green, (2) Fluorescent Orange, (2) Fluorescent Pink, (3) Fluorescent Yellow, Lavender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27145
Zoro #
G610905181
UPC #
00071641271456
Country of Origin
United States

Details

Features
Pocket Clip Included, Smear-Resistant Ink
Item
Highlighter
Standards
ACMI AP
Marker Ink Color
Assorted
Marker Tip
Chisel
Marker Set Ink Colors
(2) Blue, (2) Fluorescent Green, (2) Fluorescent Orange, (2) Fluorescent Pink, (3) Fluorescent Yellow, Lavender
Refillable
Non-Refillable
Barrel Type
Pen Style
Metal Detectable
Not Metal Detectable
Marker Cap
Capped
Number of Markers
12
Ink Type
Standard
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic

Description

Highlighter, Barrel Type Pen Style, Assorted, Marker Set Ink Colors (2) Blue, (2) Fluorescent Green, (2) Fluorescent Orange, (2) Fluorescent Pink, (3) Fluorescent Yellow, Lavender, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards ACMI AP, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.