Highlighter, Standard, Yellow, PK12
Mfr # 25005
Zoro # G4422296
product price: $10.35
/pk 12, $0.86/eaKey Features
Barrel Type
Standard
Marker Cap
Capped
Marker Tip
Chisel
Standards
ACMI AP
Features
Smear-Resistant Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25005
Zoro #
G4422296
UPC #
-
Country of Origin
United States
Details
Item
Highlighter
Barrel Type
Standard
Marker Cap
Capped
Marker Tip
Chisel
Standards
ACMI AP
Features
Smear-Resistant Ink
Number of Markers
12
Refillable
Non-Refillable
Marker Ink Color
Yellow
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Ink Type
Standard
Metal Detectable
Not Metal Detectable
Toxicity
Non-Toxic
Description
Highlighter, Barrel Type Standard, Yellow, Marker Set Ink Colors Not Applicable, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards ACMI AP, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.