
King Size Permanent Marker, Broad Chisel Tip, Black, PK12, 12PK
Mfr # 15001
Zoro # G609151315
product price: $27.65
/pk 12, $2.30/eaKey Features
Color
Black
Tip Size
Broad
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Tip Type
Chisel
Marker Series
King Sizeā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15001
Zoro #
G609151315
UPC #
71641150010
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Markers
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Tip Type
Chisel
Marker Series
King Sizeā¢
Marker Grade
Industrial Grade
Marker Ink Type
Permanent
Description
Designed for industrial users, Sharpie Professional King Size Permanent Markers write on most surfaces including wet and oily surfaces. The rugged plastic barrel and sturdy felt tip make this marker ideal for the toughest marking jobs. Featuring an extra-large ink supply, this permanent marker is long lasting and withstands heavy use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.