Zoro Homepage

King Size Permanent Marker, Broad Chisel Tip, Red, PK12

  • Mfr # 15002

  • Zoro # G301962707


product price: $26.59
/pk 12, $2.22/ea

Key Features

Color
Red
Tip Size
Broad
Weight
0.845 lbs
Series
King Sizeā„¢
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15002
Zoro #
G301962707
UPC #
71641150027
Country of Origin
United States

Dimensions

Tip Size
Broad

Details

Item
Markers
Color
Red
Weight
0.845 lbs
Series
King Sizeā„¢
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
Industrial Grade

Description

Designed for industrial users, Sharpie Professional King Size Permanent Markers write on most surfaces including wet and oily surfaces. The rugged plastic barrel and sturdy felt tip make this marker ideal for the toughest marking jobs. Featuring an extra-large ink supply, this permanent marker is long lasting and withstands heavy use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.